Beli planetary gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint 3/8inch Ratchets
    Mulai

    Rp2.299.900

    BluePoint 3/8inch Ratchets
    Deskripsi:
    -Lightweight aluminum housing-Rugged ball bearing mounted air motor coupled with precision planetary gear system-Easy to use variable speed throttle plus adjustable air regulator
    atribut:
    • Drive Size: 3/8inch
  2. Agaf Automation RRB Series Precision Planetary Gearbox
    Mulai

    Rp13.999.900

    Agaf Automation RRB Series Precision Planetary Gearbox
    atribut:
    • Lubrication: Synthetic Grease
    • Maximum Output Torque (N m): 3 Times of Nominal Output Torque
    • Mounting Position: Any Direction
    • Operating Temperature (°C): -15 to +90
    • Output Shaft Keyway: S2 : Standard (Keyway)
    • Protection Class: IP65
    • Service Life (hour): 20000
  3. Crown Horeca Mixer Planetary (Mixer)
    Mulai

    Rp7.799.900

    Crown Horeca Mixer Planetary (Mixer)
    Deskripsi:
    Mixer adalah alat mekanis yang digunakan untuk mencampur bahan adonan yang biasanya digunakan untuk pembuatan Kue. Mesin Mixer Planetary ini dilengkapi head mixer dengan 3 fungsi pengadukan, mulai dari mengaduk bahan makanan yang sangat kental hingga yang encer seperti susu. Mangkuk yang dapat dilepas, dan di arahkan keatas dan kebawah semakin mempermudah proses pencampuran adonan. Planetary Mixer B10 memiliki volume 10L dengan speed 110/360 R/Min.
  4. Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)
    Mulai

    Rp9.699.900

    Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)
    atribut:
    • Control System: High carrier frequency PWM control (V/F control)
    • Mass (kg): 0.9
    • Output rated capacity (kVA): 0.4
    • Output Frequency: 0 to 60Hz, operating frequency 22 to 60Hz
    • Power Supply Capacity (kVA): 0.6
    • Protective structure (JEM1030): Closed type (IP20)
    • Rated Voltage (V): Single phase 100
    • Cooling Method: Self cooling
    • Rated Current (A): 4
  5. BOSTON GEAR Gear Rack
    Mulai

    Rp2.699.900

    BOSTON GEAR Gear Rack
    Deskripsi:
    These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.
    atribut:
    • UNSPSC: 31171709
    • Gear Material & Finish: Steel
    • Machined Ends: Non-Machined Ends
    • Material: Steel
    • Pressure Angle (°): 14.5
    • System of Measurement: Inch
  6. Unoair Ratchet Wrench
    Mulai

    Rp1.099.900

    Unoair Ratchet Wrench
    atribut:
    • Overall Length: 8-15/16 Inch (227 mm)
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 4 cfm
    • Free Speed: 150 r.p.m
    • Maximum Torque: 50ft-lb (68n-m)
    • Net Weight: 1.2 kg
  7. PORTESCAP Portescap planetary gearhead
    Mulai

    Rp6.299.900

    PORTESCAP Portescap planetary gearhead
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    TEKIRO Construction Wrench (Kunci Ring Ratchet)
    Deskripsi:
    TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
  9. TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finish
    atribut:
    • Type: Wrench
  10. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  11. monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    monotaro Double Ratchet Wrench Short Type (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Kotrek
    atribut:
    • Shino Adjustment Function With/Without: There
    • Overall Length (mm): 180
    • Weight (g): 320
    • Dimension D (mm): 35
    • Dimension L (mm): 15
    • Dimensions d1 (mm): 6
    • Dimensions t (mm): 16
    • Material: Carbon steel
  12. SUPER TOOL Ratchet Wrench Double Size (with Bent Spear)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    SUPER TOOL Ratchet Wrench Double Size (with Bent Spear)
    Deskripsi:
    -Reversing is a switching claw type.-A ratchet wrench with bent pick which is optimum for tightening the grid line.-2 safety rope mounting holes are provided.-Nickel chromium plating finish.
    atribut:
    • Thickness: 50mm
    • Total Length: 310mm
  13. Top Kogyo Ratchet Construction Wrench (Kunci Ring Ratchet)
    54%
    Mulai

    Rp549.900

    Top Kogyo Ratchet Construction Wrench (Kunci Ring Ratchet)
    Deskripsi:
    -Reversing is a switching claw type.-The body is rust-resistant cation coating.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions
  14. PROTO Pry Bar Set (Linggis)
    Mulai

    Rp3.099.900

    PROTO Pry Bar Set (Linggis)
    Deskripsi:
    A 4-pc. pry bar set from Proto. Includes rolling head and aligning pry bars. Black oxide finish helps prevent rust corrosion.
    atribut:
    • Bar Color: Black
    • Finish: Black Oxide
    • Set Type: Pry Bar Set
    • End Style: Chisel
    • Bar Material: Steel
    • Series: Proto
  15. WESTWARD Socket Steel Chrome
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    WESTWARD Socket Steel Chrome
    Deskripsi:
    These 1/2inch drive SAE sockets have a one-half inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Item: Socket
    • Impact Rated: No
    • Drive Type: Hand
    • Finish: Chrome
    • Material: Alloy Steel
Daftar Harga planetary gear Terbaru October 2026
BluePoint 3/8inch RatchetsRp2.299.900
Agaf Automation RRB Series Precision Planetary GearboxRp13.999.900
Crown Horeca Mixer Planetary (Mixer)Rp7.799.900
Mitsubishi Electric Inverter For Ventilation Fan Freqrol-Fs2 Series (Single Phase 100V)Rp9.699.900
BOSTON GEAR Gear RackRp2.699.900
Unoair Ratchet WrenchRp1.099.900
PEI GONG Helical Gear Reducer Foot MountingRp4.599.900
PORTESCAP Portescap planetary gearheadRp6.299.900
NITTO KOHKI Planetary gear ASSY/ADR-65Rp449.900
TEKIRO Construction Wrench (Kunci Ring Ratchet)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait